Beli sensor autonic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Autonics Vision Sensors Mono Type VG SeriesDeskripsi:The VG series 0.4M monochrome vision sensors utilize images captured by the integrated industrial camera lenses to determine the target object's presence, size, shape, orientation, patterns and more. The integrated design featuring LED lighting, camera and lens allows users to set up and manage the units more easily compared to vision systems. The camera also utilizes global shutter method to capture accurate images, and the sensors feature 10 essential inspection functions for diverse applications. The captured images can also be saved directly to FTP servers, so that users can manage and analyze the inspection data separately.atribut:
- Current Consumption (A): 1
- Image Snap Exposure Time (µs): 20-10000
- Image Snap Filter Image: Preprocessing, external filters (color filters, polarizing filters)
- Image Snap Frame Camera (fps): Max. 60
- Image Snap Image Elements (inch): 1/3 mono CMOS
- Image Snap Resolution (Pixel): 752x480
- Image Snap Shutter: Global shutter
- Input Signal (V): Input range 24 DC (±10%)
- Inspection Type: Alignment, brightness, contrast, area, edge, shape comparison, length, angle, diameter, object counting
- Inspection of Camera Frames per Second (fps): Max. 60
- Light ON/OFF method: Pulse
- Power Supply (V): 24 DC ±10%
- Signal Output: NPN or PNP open collector output; Max. 24VDC 50mA, residual voltage: Max. 1.2VDC
- Simultaneous Inspection: 64
- Trigger Mode: Trigger eksternal, trigger internal, trigger free-run
- Type Input: Input trigger eksternal (TRIG), Input encoder (IN2, IN3), perubahan work group (IN0-IN3)
- Work Group Inspection: 32
- Autonics Closed Loop Stepper System AiC-CL SeriesDeskripsi:The AiC-CL series closed-loop stepper motors feature support for CC-Link communication. The motors can be used with Mitsubishi PLCs through CC-Link communication, offering easy connection, installation, and control without additional modules or controllers. Up to 42 axes can be controlled simultaneously or independently.atribut:
- Certification of Motor: CE
- Motor Basic Step Angle (Full/Half) (degree): 1.8/0.9
- Output Phase Motor: A,, B,, Z,
- Power Supply Driver (V): 24 DC
- Protection Structure of Motor: IP30
- Autonics Proximity Sensor Cylindrical RoundDeskripsi:Cylindrical Inductive Proximity Sensor (Tipe Kabel)Proximity sensor induktif Seri PR memiliki performa sensing yang kuat dan ketahanan noise yang sangat baik dengan IC sensor khusus yang dikembangkan oleh Autonics. Tersedia dalam beragam ukuran dan jarak sensing. Sensor standar silindris induktif dapat digunakan pada beragam aplikasi yang memerlukan deteksi metal non-kontak. Seri PR tersedia dalam tipe DC 2-wire, DC 3-wire, AC 2-wire.atribut:
- Type: Cylindrical round (PR Series)
- Sensing Distance (mm): 15
- Harder Dimension/ Square (mm): 30
- Connection Type: 2 m cable loose leads
- Voltage (V): DC 12-24
- Frequency (Hz): 200
- Output Type: PNP
- Shield: Non Shield
- Wire Type: DC 3-wire
- Autonics Photoelectric Sensors AC/DC Type BEN SeriesDeskripsi:The BEN series photoelectric sensors with built-in amplifiers are available in universal AC/DC types and DC types. Light ON/Dark ON operation mode switch and sensitivity adjusters are available for easy configuration and set up (except through-beam types). The specialized sensor IC provides high performance in various user applications.
- Autonics Proximity Sensors Inductive PR SeriesDeskripsi:Cylindrical Inductive Proximity SensorsThe PR series inductive proximity sensors feature solid sensing performance, excellent noise immunity and protection circuits. Available in various sizes and sensing distances, the standard cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects.
- OMRON SENTECH USB3Vision CameraDeskripsi:USB3.0 output small CMOS camera. Equipped with a high-pixel, high-speed CMOS sensor. Compact, sturdy, and easy-to-install housing design.atribut:
- Conform to: USB3Vision
- Type: Camera body
- Autonics Proximity Sensors Inductive PS SeriesDeskripsi:Rectangular Inductive Proximity SensorsThe PS series rectangular inductive proximity sensors feature excellent noise immunity and protection circuits. Various sizes and sensing sides models are available for application in diverse environments.
- Ricoh Waterproof and Dustproof Digital CameraDeskripsi:- Tough body that you can rely on for both outdoor activities and workAchieves full-fledged waterproof performance (IPX8, JIS protection grade 8 equivalent) that allows continuous underwater shooting for 2 hours at a depth of 14 meters. It has cold resistance that can operate even at minus 10 degrees Celsius, shock resistance from 1.6 m, dust resistance equivalent to IP6X (JIS protection grade 6), and a load-bearing structure that can withstand weights of up to 100 kgf. This is a tough model that can withstand shooting in harsh outdoor environments.- High image quality and full functionalityAdopts a back-illuminated CMOS image sensor with approximately 16 million effective pixels, excellent light reception efficiency, and a high-performance image processing engine, resulting in low noise and a wide dynamic range, producing beautiful photos even when printed. can. Equipped with a 5x optical zoom from a wide-angle 28mm (35mm equivalent), it achieves high-definition and clear images. It also offers a wide range of functions, including 25 different shooting modes that can be selected depending on the scene, and the ability to automatically take two photos with the flash turned OFF and ON with a single shutter operation, making photography more comfortable.- Ring light with 5 levels of brightness adjustment6 LED auxiliary lights are placed around the lens, allowing you to adjust the brightness during macro photography, create a three-dimensional effect, and emphasize the contrast with the background. Expands your range of expression. The maximum brightness has been increased to approximately twice that of previous models, and the brightness can be adjusted in 5 levels. Digital microscope mode allows you to greatly enlarge the subject and observe and photograph the surprising world as if you were looking through a microscope. In addition, there is a "Selfie Assist" function that allows you to take pictures while checking the location of a detected person's face on the screen by checking the position of a blinking LED, and a "Smile Catch" setting that automatically takes a picture when the subject smiles. It is also equipped with various applied functions.- Underwater mode suitable for underwater photographyEquipped with a dedicated underwater shooting mode, ``Underwater Mode,'' which suppresses the blue cast that often occurs when shooting underwater, and effectively corrects the reduction in contrast caused by light diffusion. You can take beautiful, clear underwater shots of both still images and videos.- Full HD video recording functionEquipped with a full HD video recording function that enables higher image quality and longer recording times. In addition to full HD video (16:9) with a frame rate of 30fps, you can also choose from high-speed mode for slow motion, and underwater movie mode. For videos and mermaid movies, you can use Movie SR (video image stabilization) to correct camera shake. You can also edit the video in-camera by cutting out a frame from the video and saving it as a still image or dividing it into sections. Since it uses an HDMI terminal (type D), you can connect it to a TV etc. and enjoy playback.- Various functions that make photography funDigital filter'' that allows you to freely arrange photos to make them more impressive by changing the color tone or applying special processing, ``Gyotaku filter'' that allows you to take pictures of the fish you caught and make them into fish prints, and ``Gyotaku filter'' that allows you to make fish prints by photographing the fish you caught. Equipped with a variety of functions that make shooting more fun, such as filter functions such as a small face filter that reduces the size of only the face, and ``interval video'' that compresses time by connecting multiple still images automatically taken at regular intervals. doing. It complies with the Ministry of Land, Infrastructure, Transport and Tourism's photo management standards, and is also equipped with a "CALS mode" that can be used for work.- Other functionsUp to 32 face detection AF&AE, automatic tracking AF, AF assist light, electronic image stabilization, high-speed continuous shooting, auto bracketing and D-Range (dynamic range) settings, simple video editing, remote control (sold separately) It is equipped with various functions such as compatibility.atribut:
- Effective Number of Pixels (pixels): Approximately 16 Million
- Recoding Media: Built-in Memory (Approx. 68MB), SD/SDHC/SDXC Memory Card
- Zoom: [Optical Zoom] Approx. 5x, [Digital Zoom] Approx. 7.2x, [Intelligent Zoom] 7M: Approx. 7.5x/640: Approx. 36x
- Focal Length (mm): (35mm Equivalent Value) Approx. 28-140
- Image Sensor: 1/2.3 Type CMOS
- Accessories: Dedicated Battery D-LI92, USB Power Adapter, Power Plug, USB Cable, Strap, Macro Stand
- Body mass (g): Approximately 173 (Not Including Battery And SD Memory Card)
- Color: Orange
- Dimensions (WxHxT) (mm): External Size: Approximately 122.5 x 61.5 x 29.5 (Excluding Operation Part And Protrusion)
- Interface: External: USB2.0 (Micro B), HDMI Output Terminal (Type D)
- M Code: 77555897
- Monitor Size: 2.7-inch Wide/Approximately 230,000 Dots LCD/AR Coat (Cover Only)
- Power Supply: Lithium-ion Battery D-LI 92, AC Adapter Kit K-AC117J (Sold Separately)
- Shutter Speed (s): 1/4000 to 1/4 (Combined Use Of Mechanical Shutter And Electronic Shutter), Maximum 4 (Night View Mode)
- Autonics Area Sensor Standard Type BW SeriesDeskripsi:The BW series general purpose area sensors feature long sensing distance up to 7 m and are available in 22 different configurations based on the number of optics, optical pitch, and detection area size. With ambient illuminance limit of 100,000 lux, the sensors can minimize operation errors under direct sunlight. Bright LED indicators are present in both the emitter and the receiver, making it easy to identify the operation status. Mutual interference prevention is possible with master/slave connection method, allowing multiple units to be installed in a row.
- Autonics Digital Panel Meters High Performance Type MP5Y SeriesDeskripsi:The MP5S/MP5Y/MP5W series high performance digital pulse meters can display various values using pulse inputs including rotation speed, speed, frequency, and more with 16 different operation modes. The meters can be applied in various industrial applications for accurate measurement and clear readings.
- Autonics Safety Light Curtains Standard Type SFL SeriesDeskripsi:The SFL series safety light curtains offer various detection type models (finger/hand/hand-body detection) and safety functions for diverse applications. The light curtains feature stable operation in diverse conditions including low temperature, oil, high pressure.
- OMRON Proximity Sensor E2E Type (Sensor Proksimitas)Deskripsi:Detection Target: Magnetic metal (non magnetic metal, detection distance decreases).
- DV Photo Sensoratribut:
- Voltage Rate (VAC): 220
- Current Rate (A): 10
- Autonics Proximity Sensor Cylindrical Roundatribut:
- Type: Cylindrical round (PR Series)
- Sensing Distance: 4 mm
- Harder Dimension/ Square: 12 mm
- Shield: Non Shield
- Connection Type: 2 m cable loose leads
- Voltage: 12 - 24 VDC
- Wire Type: DC 3-wire
- Output Type: NPN
- Frequency: 500 Hz
- OMRON Safety light curtain F3SJ-ADeskripsi:High performance ADVANCED type for finger detection and special applicationsatribut:
- Set Contents: Emitter, receiver
- Autonics Area Sensor Cross-beam Type BWC SeriesDeskripsi:The BWC cross-beam type area sensors utilize a 3-point cross-beam method detection to minimize non-detection area and provide reliable detection. 14 different configurations are available based on the number of optics, optical pitch, and detection area size. The sensors provide reliable detection even in areas with high ambient lighting, up to 100,000 lux. Also, the self-diagnosis output function minimizes detection error from dust or debris. The series also features various user-friendly functions including installation mode function, mutual interference prevention function, and self-diagnosis functions.
- OMRON Multi-Beam Safety SensorDeskripsi:Manufacturing sites are required to flexibly respond to globalization and variable-variation production. In addition to a wide lineup, the F3SG-SR / PG series complies with safety standards from around the world. It also has functions that are useful in all scenes of safety system construction from design to maintenance. This series contributes to the construction of safety systems at all manufacturing sites.atribut:
- Function: Advanced type
- Autonics Signal Lights Bulb Type ML SeriesDeskripsi:Compact Revolving Warning Light perfectly designed for small devices.atribut:
- Connection Type: Lead wire connection
- Digilife Endoscope Inspection CameraDeskripsi:Endoscope Camera atau Kamera Inspeksi untuk berbagai keperluan industrial/ komersial seperti pengecekan mobil, perbaikan rumah kantor, pengecekan industrial, lab dan riset dllatribut:
- Camera Resolution (Pixels): 1920x1080
- Horizontal View Angle (⁰): 70
Daftar Harga sensor autonic Terbaru October 2026
| Autonics Vision Sensors Mono Type VG Series | Rp26.999.900 |
| Autonics Closed Loop Stepper System AiC-CL Series | Rp8.699.900 |
| Autonics Proximity Sensor Cylindrical Round | Rp349.900 |
| Autonics Photoelectric Sensors AC/DC Type BEN Series | Rp599.900 |
| Autonics Proximity Sensors Inductive PR Series | Rp199.900 |
| OMRON SENTECH USB3Vision Camera | Rp15.999.900 |
| Autonics Proximity Sensors Inductive PS Series | Rp179.900 |
| Ricoh Waterproof and Dustproof Digital Camera | Rp10.999.900 |
| Autonics Area Sensor Standard Type BW Series | Rp3.099.900 |
| Autonics Digital Panel Meters High Performance Type MP5Y Series | Rp1.299.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)






























































































































































/ddP102413481-11.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)